Butt Splice Wire Connector, 18 AWG Max, Pink, Heat Shrink Insulation, 600 V, 250 PK

  • Mfr # MH18BCK

  • Zoro # G4330401


product price: $210.99
/pk 250, $0.84/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Pink
Minimum Wire Size
22 AWG
Insulation Material
Heat Shrink
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH18BCK
Zoro #
G4330401
UPC #
00054007063438
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Barrel Inside Dia.
0.062 in
Overall Length
1.2 in
Barrel Inside Diameter
0.062 in
For Minimum Wire Size - Solid
12 AWG
For Maximum Wire Size - Solid
18 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Pink
Insulation Material
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, RoHS 2011/65/EU, UL Listed
Material
Copper Alloy
Seam Style
Butted
Termination Style
Crimp

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Heat Shrink, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA Certified, RoHS 2011/65/EU, UL, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.2 in, Seam Style Seamless, Barrel Inside Diameter 0.062 in, Body Finish Tin Plated, Body Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.