Zoro Homepage

ButtSpliceConnector, Yellow, 10AWGMax, PK50

  • Mfr # 58767

  • Zoro # G022254358


product price: $56.75
/pk 50, $1.14/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58767
Zoro #
G022254358
UPC #
10051128587673
Country of Origin
United States

Description

Butt Splice Connector, Insulation Material Vinyl, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA, RoHS 2011/65/EU, UL, Termination Style Crimp, Contact Material Copper, Overall Length 1.2 in, Seam Style Seamless, Body Finish Tin Plated, Body Material Copper, For Wire Type Stranded, Minimum Operating Temperature -40 Degrees C, Overall Width 6.75 in, Package Quantity 50

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.