Shop 3M
See all product information
Create Account
Cable
- Mfr # FLX2-63-50
- Zoro # G424158964
product price:Â
$
98.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
DP4000
Product Type
Cable
Material
TPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLX2-63-50
- Zoro #
- G424158964
- UPC #
- 7318640068360
- Country of Origin
- China
- Item
- Cable
- Compatible Radio Type
- Handheld
- Compatible Radio Brand
- Motorola
- Compatible Radio Series
- DP4000
- Product Type
- Cable
- Material
- TPE
Description
Cable, Product Type Cable, Compatible Radio Manufacturer Model Number Not Applicable, Compatible Radio Grainger Model Number Not Applicable, Material TPE, Compatible Radio Brand Motorola, Compatible Radio Series DP4000, Compatible Radio Type Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.