Communications Headset
- Mfr # MT34H7F4D10NA
- Zoro # G523649103
product price:Â
$
1,458.99
/ea
Free Shipping & Returns
Key Features
Headset Style
Over-the-Head
Two-Way Radio Communication Type
Listen, Talk
Connection Type
Bluetooth; Wired; Wireless Radio
Battery Life
11 hr
Headset Type
Foldable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT34H7F4D10NA
- Zoro #
- G523649103
- UPC #
- 00068060863690
- Country of Origin
- Sweden
- Item
- Communications Headset
- Headset Style
- Over-the-Head
- Two-Way Radio Communication Type
- Listen, Talk
- Connection Type
- Bluetooth; Wired; Wireless Radio
- Battery Life
- 11 hr
- Headset Type
- Foldable
- Dielectric
- No
- Wired Connection Type
- 4-Pin XLR
- Includes
- Charging Cable, Hygiene Kit, Microphone Protection Tape, Power Supply, Rechargeable Battery Pack, Wall Adapter
- Intrinsically Safe
- No
- Cup Color
- Blue
- Auxiliary Input
- 4-Pin XLR
- Noise Reduction Rating
- 28 dB
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 28 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth; Wired; Wireless Radio, Wired Connection Type 4-Pin XLR, Cup Color Blue, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 4-Pin XLR, Battery Life 11 hr, Includes Charging Cable, Hygiene Kit, Microphone Protection Tape, Power Supply, Rechargeable Battery Pack, Wall Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.