Cable
- Mfr # SCU-FL040
- Zoro # G024151471
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Compatible Radio Series
5800
Compatible Radio Brand
Harris
Compatible Radio Type
Handheld
Material
TPE
Product Type
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCU-FL040
- Zoro #
- G024151471
- UPC #
- 7318640070851
- Country of Origin
- Sweden
- Item
- Cable
- Compatible Radio Series
- 5800
- Compatible Radio Brand
- Harris
- Compatible Radio Type
- Handheld
- Material
- TPE
- Product Type
- Cable
Description
Cable, Product Type Cable, Compatible Radio Manufacturer Model Number Not Applicable, Compatible Radio Grainger Model Number Not Applicable, Material TPE, Compatible Radio Brand Harris, Compatible Radio Series 5800, Compatible Radio Type Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.