Shop ALPHA DIGITAL
See all product information
Create Account
Bluetooth 5.3 Clip-On Earbuds- Comfortable, 18Hr Playtime - White
- Mfr # Q80-WT
- Zoro # G023933955
product price:
$
34.99
/ea
Key Features
Audio
TWS - True Wireless Stereo
Width
3.89 in
Height
1.94 in
Color
White
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q80-WT
- Zoro #
- G023933955
- UPC #
- 884945006620
- Country of Origin
- China
- Audio
- TWS - True Wireless Stereo
- Item
- Bluetooth Earbuds
- Color
- White
- Material
- Plastic
- Bluetooth Version
- 5.3
Dimensions
- Width
- 3.89 in
- Height
- 1.94 in
- Depth
- 1.13 in
Description
The Bluetooth earbuds have 13mm drivers and volume-optimized active EQ for clear and balanced sound at any volume. The diaphragm design reproduces rich bass, and also enhances sound quality with reduced distortion. Mics work together to reduce noise, for a clear and audible voice with fewer distractions during phone calls. These earbuds come with Bluetooth 5.3 technology for 33feet transmission distance, and ensure a more stable connection, lower latency and improved power consumption. The multi-function touch panel lets you play, pause, volume, answer/end calls, and activate voice assistant for more convenience. These utilize a comfortable suspension design that clip to your ears that won’t shake/fall off during activities and come with an IPX5 waterproof rating. After connecting to your device, they’ll automatically connect whenever they are removed from the charging case and will automatically shut down and charge when inserted.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.