Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 6 in L, 1-1/4 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # CT6BK18-C

  • Zoro # G7512355


product price: $48.77
/pk 1000, $0.05/ea

Key Features

Cable Tie Style
Miniature, Plenum Rated, UV Resistant
Nominal Length
6 in
Width
7/64 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6BK18-C
Zoro #
G7512355
UPC #
00051128592779
Country of Origin
United States

Dimensions

Nominal Length
6 in
Width
7/64 in
Nominal Max. Bundle Dia.
1-1/4 in
Thickness
0.05"
Cable Diameter Range
8.1 - 39.4 mm
Maximum Insulation Outside Diameter
0.145 in
Maximum Bundle Diameter
1.25 in
Length - Cable Tie
6.1 in
Approximate Length - Cable Tie
6 in
Approximate Length
6"
Length
6.10"
Max. Bundle Dia.
1.7 in
Width - Cable Tie
0.1 in

Details

Item
Cable Tie
Cable Tie Style
Miniature, Plenum Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Metal Detectable
No
Design
Standard
Locking Style
Plastic Pawl
UL Type
21
Indoor/Outdoor
Indoor, Outdoor
Standards
UL 1565 E116841
Operating Temp. Range
-40 to 85°C
UL Approval
Yes
Minimum Operating Temperature (Celsius)
-40 °C
UV Resistant
Yes
Maximum Recommended Voltage Rating
600V
Solution for
Long-haul/Metro Loop Network Outdoor, Wireless Network Backhaul, Wireless Network Infrastructure Accessories
Flammability Rating
UL 94 V-2
Minimum Installation Temperature (Celsius)
0°C
Maximum Operating Temperature (Celsius)
85°C
Basic Material
Nylon
Tensile Strength - Cable Tie
18 lb
Color - Cable Tie
Black
Cable Tie Duty
Miniature
Basic Material - Cable Tie
Nylon
Design - Cable Tie
Standard
Resists
Alkalis, Flames, Grease, Solvents, UV Light and Weather
Temp. Range
-40 Degrees to 185 Degrees F

Description

Cable Tie, Standard, Width 0.10 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Miniature, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.7 in, Material Nylon 6/6, Standards UL 1565 E116841, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.