Zoro Homepage

Canister, Olive, PK4

  • Mfr # FR-15-CBRN

  • Zoro # G0712336


product price: $464.99
/pk 4, $116.25/ea
Free Shipping & Returns

Key Features

NIOSH Rating
CBRN
For Use With
Mfr. No. FR 40
Series
FR-M40
Standards
NIOSH TC-14G-0271
Color Code
Olive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-15-CBRN
Zoro #
G0712336
UPC #
50051131529910
Country of Origin
Canada

Details

Item
Gas Mask Canister
NIOSH Rating
CBRN
For Use With
Mfr. No. FR 40
Series
FR-M40
Standards
NIOSH TC-14G-0271
Color Code
Olive
Respirator Connection Type
DIN
Number of Canisters Included
4

Description

Gas Mask Canister, NIOSH Rating CBRN, Color Code Olive, Compatible with Brand and Series 3M FR-7800B Series, 3M FR-M40B Series, Respirator Connection Type DIN, FR-M40 Series, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.