Carabiner Gate, Self-Locking, 3/4 in Gate Opening, Stainless Steel, Silver

  • Mfr # 2000127

  • Zoro # G901259801


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Lock Type
Self-Locking
Gate Opening
3/4 in
Tensile Strength
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000127
Zoro #
G901259801
UPC #
840779013999
Country of Origin
Taiwan, Province of China

Dimensions

Size
4.50 x 2.50 x 0.75in

Details

Item
Carabiner Gate
Material
Stainless Steel
Color
Silver
Lock Type
Self-Locking
Gate Opening
3/4 in
Tensile Strength
5,000 lb
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Brand and Series
DBI-SALA(R)
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.12

Description

Carabiner Gate, Color Silver, Lock Type Self-Locking, Gate Opening 3/4 in, Material Stainless Steel, ANSI Standards Met ANSI Z359.12, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Weight Capacity 420 lb, Tensile Strength 5,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.