This item is Discontinued.

3M Cartridge Roll 341D, 1 In X 2 In X 3/16 In, 60 X-Weight 7010363836

Cartridge Roll 341D, 1 In X 2 In X 3/16 In, 60 X-Weight (Discontinued)

  • Mfr # 7010363836
  • Zoro # G604364246
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010363836
Zoro #
G604364246
UPC #
51144972319
Country of Origin
Unknown

Description

3M Cartridge Roll 341D gives you easy access to small, hard-to-reach spaces for sanding and finishing. As the outermost abrasive layer wears down, the cloth backing frays to expose fresh abrasive layers for continued cutting action.
  • Small size is ideal for sanding and finishing hard-to-reach spaces
  • Cloth backing supports heavy sanding yet frays to expose fresh abrasive
  • Resin bond withstands high heat and pressure
  • Aluminum oxide abrasive in a closed-coat layer provides fast cut and long life
  • Rolls attach to a compatible cartridge roll mandrel (sold separately)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.