Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Roll 341D, 1/4inx1inx1/8 in P120 X-weight, 100/pk

  • Mfr # 7100080023

  • Zoro # G5136789


product price: $50.35
/pk 100, $0.50/ea

Key Features

Abrasive Type
Closed Coat
Backing Material
Cloth
Abrasive Material
Aluminum Oxide
Backing Weight
X
Overall Length
1.0 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100080023
Zoro #
G5136789
UPC #
00051144969616
Country of Origin
United States

Dimensions

Overall Length
1.0 inch

Details

Item
Ctrdg Rll 341D,1/4inx1inx1/8 in P1,PK100
Abrasive Type
Closed Coat
Backing Material
Cloth
Grit
P120
Abrasive Material
Aluminum Oxide
Backing Weight
X
Color
Brown

Description

Ctrdg Rll 341D,1/4inx1inx1/8 in P1,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.