Cartridge Roll 341D, 3/8inx1inx1/8 in P180 X-weight, 100/pk

  • Mfr # 7100086098

  • Zoro # G5136901


product price: $53.15
/pk 100, $0.53/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
P180
Backing Material
Cloth
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100086098
Zoro #
G5136901
UPC #
00051144970087
Country of Origin
United States

Dimensions

Overall Length
1.0 inch

Details

Item
Cartridge Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
P180
Backing Material
Cloth
Backing Weight
X
Series
341
Color
Brown

Description

Ctrdg Rll 341D,3/8inx1inx1/8 in P1,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.