This item is Discontinued.

3M Clean Sanding Disc 216U, 20833, 3 In P600 A-Weight 60440140998

Clean Sanding Disc 216U, 20833, 3 In P600 A-Weight (Discontinued)

  • Mfr # 60440140998
  • Zoro # G404362978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440140998
Zoro #
G404362978
UPC #
51141208336
Country of Origin
Unknown

Description

3M Hookit Clean Sanding Disc 216U features an innovative multi-hole design for improved dust extraction in finishing applications. Our 3M’s proprietary multi-hole pattern evacuates dust better than 5- or 6-hole products — increasing cut and dramatically increasing disc life. Open coat construction and a load-resistant coating further prevent clogging.
  • Precise multi-hole pattern provides superior dust extraction
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M Hookit discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Light A-weight paper backing is suitable for finishing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.