
Clean Sanding Disc 360L, 20827, 3" P600, 3" Dia, Multi-Hole, Aluminum Oxide, P600 Grit
Mfr # 051141-20827-5
Zoro # G4520516
product price:Â $0.75
/ea
Sold in multiples of 500 for $375.00
Key Features
Disc Diameter
3"
Vacuum Hole Design
Multi-Hole
Abrasive Material
Aluminum Oxide
Grit
P600
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
051141-20827-5
Zoro #
G4520516
UPC #
051141208275
Country of Origin
United States
Dimensions
Disc Diameter
3"
Details
Vacuum Hole Design
Multi-Hole
Abrasive Material
Aluminum Oxide
Grit
P600
Abrasive Type
Open Coat
Item
Clean Sanding Disc 360L,20827,3" P600
Description
Clean Sanding Disc 360L,20827,3 In. P600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.