Shop 3M
See all product information
Heavy Duty Cleaner/Degreaser, Ready-To-Use, 18.5 oz, Aerosol Spray Can, Citrus, 12 PK
Mfr # CITRUS 24 OZ
Zoro # G8650903
product price:Â $46.35
/ea
Sold in multiples of 12 for $556.20
Key Features
Container Size
24 oz
Container Type
Aerosol Spray Can
Fragrance
Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CITRUS 24 OZ
Zoro #
G8650903
UPC #
00021200763946
Country of Origin
United States
Dimensions
Container Size
24 oz
Size
24 oz
Details
Item
Heavy Duty Cleaner/Degreaser
Container Type
Aerosol Spray Can
Fragrance
Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Application
Concrete, Motors, Printing Presses
Net Weight
18.5 oz
VOC Content
96%
Green Environmental Attribute
Does Not Contain Methylene Chloride
NSF Rating
Not Rated
Butyl Free
No
Nonflammable
No
Biodegradable
No
Base Type
Citrus-Based Solvent
Product Type
Heavy Duty Cleaner/Degreaser
Base Formula
Citrus-Based Solvent
Description
Heavy Duty Cleaner/Degreaser, Aerosol Spray Can, 24 oz, Net Weight 18.5 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 96 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Application Concrete, Motors, Printing Presses, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.