Shop BETCO
See all product information
Liquid Cleaners & Detergents, 4 PK
Mfr # 1814700
Zoro # G009259000
product price:Â $264.99
/pk 4, $66.25/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Primary Chemical
Butoxyethanol
Net Weight
20 lbs
Removes
Dirt, Oils
For Use With
Betco FastDraw System
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1814700
- Zoro #
- G009259000
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 67.6 fl oz
Details
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Primary Chemical
- Butoxyethanol
- Net Weight
- 20 lbs
- Removes
- Dirt, Oils
- For Use With
- Betco FastDraw System
- Container Type
- Bottle
- Surfaces for Use On
- Chrome, Plastic, Glass, Stainless Steel
- Ready to Use/Concentrated
- Concentrate
- Color
- Blue
- Ammonia Free
- No
Description
Quickly penetrates dust, smoke, grease and grime on all glass and window surfaces. Excellent for cleaning stainless steel, Formica, plastic, porcelain and chrome. Fortified with ammonia for powerful cleaning. Brightens hard surfaces as it cleans. Use undiluted for heavy-duty glass and surface cleaning. Spray glass cleaner on surface to be cleaned and wipe with a lint free towel or squeegee.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.