
Cleaners & Detergents, 0.5 gal Bottle, Fragrance-Free, 4 PK
Mfr # 7010342249
Zoro # G006569300
product price: $504.99
/pk 4, $126.25/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Size
0.5 gal
Fragrance
Fragrance-Free
Primary Chemical
Benzyl-C12-16-Alkydimethyl Ammonium; Chealating Agent; Octyldecyldimethylammonium Chloride; Dideclydimethylammonium Chloride; Ethyl Alcohol
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7010342249
Zoro #
G006569300
UPC #
51125858373
Country of Origin
United States
Dimensions
Size
0.5 gal
Details
Container Type
Bottle
Fragrance
Fragrance-Free
Item
Cleaners & Detergents
Primary Chemical
Benzyl-C12-16-Alkydimethyl Ammonium; Chealating Agent; Octyldecyldimethylammonium Chloride; Dideclydimethylammonium Chloride; Ethyl Alcohol
Application Method
Spray
Capacity
0.5 gal
Net Weight
4.731 lbs
Application
Disinfects, cleans, and deodorizes the following hard, nonporous, inanimate surfaces: Floors, walls, metal surfaces, stainless steel surfaces, glazed porcelain, plastic surfaces (such as polypropylene, polystyrene, etc.).
For Use On
HIV-1; HBV; MRSA; VRE; KPC; Acinetobacter
Surface
Hard Non-Porous Surfaces
Type
Disinfectant Cleaner
Standards
EPA Reg. No. 6836-349; EPA List N
Features
No Rinse
Recommended Dilution
1:256
Disinfectant Efficacy
Yes
Physical Form
Liquid
Description
Clean, disinfect and deodorize hard surfaces in one swift motion. Highly effective, commercial-grade, rinse-free product kills HIV-1, HBV, MRSA, VRE, KPC, Acinetobacter and other pathogens in three minutes or less. Product to water ratio of 1:256—one quart of concentrate yields 116 ready-to-use gallons. Dye- and fragrance-free.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.