Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, Aerosol Spray, Unscented

  • Mfr # 573

  • Zoro # G401962669


product price: $10.99
/ea

Key Features

Container Type
Aerosol Spray
Fragrance
Unscented
Primary Chemical
Isopropyl Alcohol, Isobutane
Capacity
15 oz
Net Weight
1.197 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573
Zoro #
G401962669
UPC #
21200103841
Country of Origin
United States

Details

Container Type
Aerosol Spray
Fragrance
Unscented
Item
Cleaners & Detergents
Primary Chemical
Isopropyl Alcohol, Isobutane
Capacity
15 oz
Net Weight
1.197 lbs
Physical Form
Liquid
Effective to Remove
Dust; Dirt; Grime; Grease
Surface
Plastic;Vinyl
For Use On
Plastic;Vinyl
Application
Desktops; Bookcases; Painted Surfaces; File Cabinets

Description

Quick, gentle cleaning action easily removes dust, dirt, fingerprints, coffee, soda and more from a variety of office surfaces. Foaming action will not drip. Use on desk tops, book cases, file cabinets, painted surfaces and more.


  • Cleans quickly with an easy-to-use foaming action.
  • Good for desktops, cabinets, painted surfaces and vinyl.
  • Foaming action helps reduce running on vertical surfaces.
  • Not recommended for computer screens, glass, or varnished and natural wood surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.