Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, Bottle, Unscented, 12 PK

  • Mfr # 29612

  • Zoro # G7766047


product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Fragrance
Unscented
Primary Chemical
Diethylene; Glycol; Butyl; Ether
Capacity
32 oz
Standards
EPA Reg. No. 1839-83; EPA List N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29612
Zoro #
G7766047
UPC #
50048011296123
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Unscented
Item
Cleaners & Detergents
Primary Chemical
Diethylene; Glycol; Butyl; Ether
Capacity
32 oz
Standards
EPA Reg. No. 1839-83; EPA List N
Includes
(2) Spray Triggers
Surface
Floors; Walls; Metal Surfaces; Stainless Steel Surfaces; Glazed Porcelain; Glazed Ceramic Tile; Plastic Surfaces
Net Weight
27.7 lbs
For Use On
Floors; Walls; Metal Surfaces; Stainless Steel Surfaces; Glazed Porcelain; Glazed Ceramic Tile; Plastic Surfaces
Physical Form
Liquid
Application
Disinfectant/Cleaner
Effective to Remove
Bacteria; Dust; Germs; Grease; Grime; Herpes I and II; HIV-1; MRSA; VRE; Viruses; Water-Based Soil

Description

3MTM TB Quat Disinfectant Cleaner Concentrate, 32 oz Bottle, 12 Bottles and 2 Spray Triggers/Carton


  • 60 sec. COVID-19 kill time (Formally tested and approved by the US EPA for the SARS-CoV-2 virus (EPA Reg No. 1839-83)).
  • A general, non-acid, non-abrasive cleaner and disinfectant.
  • Highly effective against a broad spectrum of pathogenic microorganisms.
  • Clean, deodorize and disinfectant in one step.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.