This item is Discontinued.

3M Cloth Belt 341D, 4 In X 60 In 60 X-Weight 7010361764

Cloth Belt 341D, 4 In X 60 In 60 X-Weight (Discontinued)

  • Mfr # 7010361764
  • Zoro # G604367308
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010361764
Zoro #
G604367308
UPC #
51144263707
Country of Origin
Unknown

Description

3M Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.