This item is Discontinued.

3M Cloth Belt 777F, 60 Yf-Weight, 25 In X 60 In, Film-Lok, Single-Flex 7000118666

Cloth Belt 777F, 60 Yf-Weight, 25 In X 60 In, Film-Lok, Single-Flex (Discontinued)

  • Mfr # 7000118666
  • Zoro # G004368837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000118666
Zoro #
G004368837
UPC #
51119736939
Country of Origin
Unknown

Description

3M Cloth Belt 777F features a blend of 3M Ceramic Abrasive Grain and aluminum oxide for increased durability and cutting efficiency and is suitable for moderate stock removal to finishing operations. The heavyweight cloth backing supports high-pressure applications, works well on heat-sensitive metals, and can be used in wet or dry applications.
  • 3M ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate
  • Durable ceramic/aluminum oxide blend extends belt life, producing more parts per belt and requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure, tough applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when used stainless steel and other exotic metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.