Cloth Spiral Band 747D, 1inx1-1/2 in 80, PK100
Mfr # 7010327439
Zoro # G6129300
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
Key Features
Diameter
1 in
Abrasive Material
Ceramic Aluminum Oxide
Grit
80
Length
1.5 in
Backing Weight
X Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010327439
Zoro #
G6129300
UPC #
00076308455088
Country of Origin
United States
Dimensions
Diameter
1 in
Length
1.5 in
Overall Diameter
1.0 in
Inner Diameter
1.0 in
Details
Item
Sanding Belt
Abrasive Material
Ceramic Aluminum Oxide
Grit
80
Backing Weight
X Weight
Backing Material
Cotton Cloth
Color
Orange
Equipment - Machines
Die Grinders
Application
Deburring, Grinding, Polishing, Finishing
Sub Applications
Blending Corners
Max RPM
10000
Product Form
Band
Product Color
Orange
Description
Cloth Spiral Bnd 747D,1 In.x1-1/2 In.,80,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.