Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Cloth Tape, Brown, 1/8"x36yd. 3M 5453 0.125 X 36YD

Cloth Tape, Brown, 1/8"x36yd. (Discontinued)

  • Mfr # 3M 5453 0.125 X 36YD
  • Zoro # G5555439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 5453 0.125 X 36YD
Zoro #
G5555439
UPC #
888519215340
Country of Origin
United States

Dimensions

Tape Thickness
8.2 mil
Length
36 yd.
Width
1/8"

Details

Item
Cloth Tape,Brown,1/8"x36yd.
Color
Brown
Tape Shape
Continuous Roll
Tensile Strength
175 lb./in.
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Performance Temp.
-100 Degrees to 500 Degrees F
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures
Adhesion Strength
55 oz./in.

Description

Cloth Tape,Brown,1/8 In.x36yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.