Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Cloth Tape, Light Brown, 0.375" x 36 yd. 5151

Cloth Tape, Light Brown, 0.375" x 36 yd. (Discontinued)

  • Mfr # 5151
  • Zoro # G5790185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5151
Zoro #
G5790185
UPC #
888519209936
Country of Origin
United States

Dimensions

Tape Thickness
5.3 mil
Length
36 yd.
Width
3/8"

Details

Item
Cloth Tape,Light Brown,0.375" x 36 yd.
Color
Light Brown
Tape Shape
Continuous Roll
Tensile Strength
110 lb./in.
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Adhesion Strength
33 oz./in.
Performance Temp.
-100 Degrees to 500 Degrees F
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Silicone Adhesive Offers High Temperature Performance and Long Aging; Thick PTFE Coating for Smooth Surface and Provides Non-Stick, Low Friction Surface

Description

Cloth Tape,Light Brown,0.375 In. x 36 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.