This item is Discontinued.

3M Coban 2 2 Layer Compression Bandage System Brown NonSterile 2094N

Coban 2 2 Layer Compression Bandage System Brown NonSterile (Discontinued)

  • Mfr # 2094N
  • Zoro # G604986189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2094N
Zoro #
G604986189
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Size
Roll 1 - Comfort Layer: 4 in x 2.9 yd; Roll 2 - Compression Layer: 4 in x 5.1 yd
Length
2.9 yd

Details

Item
Compression Wraps
Wound Care Condition Type
Venous Leg Ulcer
Compression Level
35 to 40 mmHg
Features
Latex Free, Sunlight Resistant
Color
Tan

Description

The 3M Coban Two-layer Compression Bandage with Stocking provides support for individuals with leg ulcers, wounds, edema, lymphedema and other conditions requiring compression. By providing consistent compression for up to seven days, it helps promote proper healing. This bandage wrap stays in place so that you don't have to adjust it. It's designed to be applied at full stretch so that you can easily cover the entire area that needs protection. The 3M Coban two-layer compression system is made without natural rubber latex to help prevent skin irritation and discomfort.The Coban bandage system is suitable for use on leg ulcers, wounds, edema and lymphedema It delivers consistent compression for up to 7 days to help medical conditions resolve fully The 3M Coban 2-layer compression system remains securely in place to eliminate the need for adjustment It can be applied at full stretch to provide full coverage Two-layer compression bandage system doesn't have any natural rubber latex, preventing allergic responses 2-9/10 yards x 4 inches / 4 inches x 5-1/10 yards First layer is white and second layer is tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.