
Cold Shrink Insulator, 2:1 I.D. Shrink Ratio, 1.94 in I.D. Before Shrinking, Black, 8 in
Mfr # 8428-8
Zoro # G315754794
product price: $60.75
/eaKey Features
Shrink Ratio
2:1
Material
EPDM Rubber
Color
Black
Temp. Range
-40 Degrees F to 194 Degrees F
Package Style
Individual Pieces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8428-8
Zoro #
G315754794
UPC #
00051128537114
Country of Origin
United States
Dimensions
Length
8 in
Wall Thickness After Shrinking
3.8 mm
Use With Wire Size
500 kcmil to 800 kcmil
Details
Item
Cold Shrink Insulator
Shrink Ratio
2:1
Material
EPDM Rubber
Color
Black
Temp. Range
-40 Degrees F to 194 Degrees F
Package Style
Individual Pieces
I.D. After Shrinking
0.95 in
Standards
ANSI C119.1, RoHS 2011/65/EU, Western Underground Guide 2.14
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
194 Degrees F
Features
Ozone Resistant, Water Resistant
Flame Retardant
No
I.D. Before Shrinking
1.94 in
Shrink Tubing Properties
Acid and Alkali Resistant
Dielectric Strength
365 V
Shrink Tubing I.D. After Shrinking
0.949 in
Description
Shrink Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.