Shop 3M
See all product information
Create Account
Combat Arms 4th Generation Probed Test Plugs, 50PK
- Mfr # 393-2018M-50
- Zoro # G222970980
product price:Â
$
383.99
/pk of 50, $7.68/ea
Sold in multiples of 42Â pks for
$16,127.58
Free Shipping & Returns
Key Features
Color
Tan
Overall Width
5 in
Overall Length
5 in
Overall Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393-2018M-50
- Zoro #
- G222970980
- UPC #
- 078371667580
- Country of Origin
- United States
- Item
- Probed Test Earplug
- Color
- Tan
Dimensions
- Overall Width
- 5 in
- Overall Length
- 5 in
- Overall Depth
- 5 in
Description
3M Combat Arms 4th Generation Probed Test Plugs, size medium are a specially probed version of the standard earplug. This product works with the E-A-Rfit Validation System and allows you to conduct an earplug fit test for the 3M Combat Arms 4th Generation earplug.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.