Hygiene Kit
- Mfr # HY68
- Zoro # G924152196
product price:Â
$
31.99
/ea
Key Features
Insert Material
Foam
Cushion Color
Green
Compatible with Brand
3M(TM) PELTOR(TM)
Compatible with Series
ComTac
Dielectric
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY68
- Zoro #
- G924152196
- UPC #
- 7318640025615
- Country of Origin
- Sweden
Details
- Item
- Hygiene Kit
- Insert Material
- Foam
- Cushion Color
- Green
- Compatible with Brand
- 3M(TM) PELTOR(TM)
- Compatible with Series
- ComTac
- Dielectric
- No
- Standards
- CSA Class AL
- Includes
- (2) Green Sealing Rings and Foam Inserts
- Compatible Series
- ComTac
Description
Hygiene Kit, Includes (2) Green Sealing Rings and Foam Inserts, Noise Reduction Rating Not Applicable, Compatible with Brand 3M(TM) PELTOR(TM), Dielectric No, Compatible with Series ComTac, Standards CSA Class AL, Cushion Color Green, Insert Material Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.