Shop 3M
See all product information
Create Account
Combat Arms 4th Generation Probed Test Plugs, Small, 50PK
- Mfr # 393-2018S-50
- Zoro # G722970985
product price:Â
$
383.99
/pk of 50, $7.68/ea
Sold in multiples of 42Â pks for
$16,127.58
Free Shipping & Returns
Key Features
Color
Tan
Overall Depth
5 in
Overall Length
5 in
Overall Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393-2018S-50
- Zoro #
- G722970985
- UPC #
- 078371667573
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5 in
- Overall Length
- 5 in
- Overall Width
- 5 in
Details
- Item
- Probed Test Earplug
- Color
- Tan
Description
Test Probes for 3M E-A-Rfit System
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.