Shop 3M
See all product information
Create Account
PELTOR Probed Test Earpiece & UltraFit Lg, 50PK
- Mfr # 393-2034-50
- Zoro # G722970992
product price:Â
$
1,604.99
/pk of 50, $32.10/ea
Free Shipping & Returns
Key Features
Material
ABS/Elastomeric Polymer
Color
Brown
Overall Length
6.75 in
Size
Large
Overall Depth
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393-2034-50
- Zoro #
- G722970992
- UPC #
- 638060430187
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.75 in
- Size
- Large
- Overall Depth
- 6.75 in
- Overall Width
- 6 in
Details
- Item
- Probed Test Earplug
- Material
- ABS/Elastomeric Polymer
- Color
- Brown
Description
The 3M PELTOR Probed Electronic Earplugs are designed to be used with the 3M E-A-Rfit Dual Ear Validation System and enables you to measure a Personal Attenuation Rating (PAR) for the 3M PELTOR TEP, LEP, and EEP Electronic Earplugs. The Probed Electronic Earplugs are for testing purposes only and are NOT to be used for hearing protection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.