Combination Cartridge/Filter, Breathe Easy, Magenta, Yellow (Discontinued)
- Mfr # 453-03-01R06
- Zoro # G4202825
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
453-03-01R06
Zoro #
G4202825
UPC #
50051138720747
Country of Origin
Canada
Dimensions
Size
13-1/2 x 8-3/10 x 5-1/10"
Details
Item
Combination Cartridge/Filter
For Use With
3M(TM) Breathe Easy(TM) Powered Air Purifying Respirator (PAPR) Systems
Color Code
Magenta, Yellow
Respirator Cartridge Type
PAPR
NIOSH Rating
Acid Gas (AG), HEPA, Organic Vapor (OV)
Standards
NIOSH
Series
Breathe Easy
Product Type
Combination Cartridge/Filter
Color
Black
Description
Combination Cartridge/Filter, NIOSH Rating Acid Gas (AG), HEPA, Organic Vapor (OV), Magenta, Yellow, Compatible with Brand and Series 3M Breathe Easy, Respirator Cartridge Type PAPR, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.