Shop 3M
See all product information
Create Account
Command Large Plastic Hook 3.91 in. L 1 pk
- Mfr # 17003ES
- Zoro # G100539483
product price:
$
7.75
/ea
Key Features
Color
White
Type
Hook
Application
Home, Office
Post Consumer Waste
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17003ES
- Zoro #
- G100539483
- UPC #
- 51131651425
- Country of Origin
- United States
Details
- Item
- Strip Adhesive Hooks
- Color
- White
- Type
- Hook
- Application
- Home, Office
- Post Consumer Waste
- 0
Description
Life is easier when everything has its place. Organize your home damage free with Command Utility Hooks. Command Hooks let you hang what you want, where you want, without the hassle of tools and nails. Command Strips hold strongly on a variety of smooth, finished surfaces and these adhesive hooks remove cleanly with no sticky residue or damage left behind. Now you can organize your home or office just the way you want with Command Utility Hooks.
- • Holds firmly until you want to take it down
- • Reusable hook
- • Includes one hook and two adhesive strips
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.