Command Medium Plastic Hook 3.875 in. L 2 pk
- Mfr # 17001ES
- Zoro # G8653630
Key Features
Specifications
Product Information
- MFR #
- 17001ES
- Zoro #
- G8653630
- UPC #
- 51131651418
- Country of Origin
- United States
Details
- Color
- White
- Item
- Strip Adhesive Hooks
- Load Capacity
- 3 lbs
- Application
- Home, Office
- Assembled/Unassembled
- Assembled
- Type
- Hook
Description
Command hooks are available in a wide range of designs to match your individual style and decor. They also come in a variety of sizes and hold a surprising amount of weight - up to seven and a half pounds! Forget about nails, screws and tacks, command hooks are fast and easy to hang! Using the revolutionary command adhesive, stick to many surfaces, including paint, wood, tile and more. yet, they also come off leaving no holes, marks, sticky residue or stains. Rehanging them is as easy as applying a command refill strip, so you can take down, move and reuse them again and again.
- • Holds firmly until you want to take it down
- • Removes cleanly
- • Reusable hook
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.