Shop 3M
See all product information
Create Account
Command Medium Plastic Spring Clip 3 in. L 1 pk
- Mfr # 17005-ES
- Zoro # G905394751
product price:
$
5.55
/ea
Sold in multiples of 6 for
$33.30
Key Features
Hook Item
Spring Clip
Hook Material
Plastic/Foam
Hook Height
3 in
Width
1.2 in
Depth
0.89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17005-ES
- Zoro #
- G905394751
- UPC #
- 51131705357
- Country of Origin
- Taiwan, Province of China
- Hook Item
- Spring Clip
- Hook Material
- Plastic/Foam
Dimensions
- Hook Height
- 3 in
- Width
- 1.2 in
- Depth
- 0.89 in
Description
Keep your dish towels, rubber gloves, recipe cards and more handy but hidden with Command spring clips. Easy to mount under the sink or inside cabinets, keeping things right where you need them. Forget about nails, screws and tacks, Command hooks are fast and easy to hang! using the revolutionary Command adhesive, holds strongly on a variety of surfaces, including paint, wood, tile and more. Yet, removes cleanly no holes, marks, sticky residue or stains. Reusing the clip is easy: simply apply a new Command refill strip and use it again and again.
- • Holds firmly until you want to take it down
- • Spring makes it convenient to grab items when you need them
- • Won't slide like magnetic strips
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.