Command 4-1/8 in. L Brushed Nickel Metal Large Hook 5 lb. cap. 1 pk
- Mfr # FC13-BN-ES
- Zoro # G905857843
Key Features
Specifications
Product Information
- MFR #
- FC13-BN-ES
- Zoro #
- G905857843
- UPC #
- 51131939660
- Country of Origin
- China
Dimensions
- Hook Height
- 4-1/8 in
- Width
- 1-5/8 in
- Depth
- 1-5/8 in
Details
- Hook Item
- Classic Hook
- Number of Hooks
- 1
- Hook Material
- Metal
- Hook Finish
- Brushed Nickel
- Load Limit
- 5 lb
Description
Command Metal Hooks are available in a variety of styles and finishes to match your decor. They also come in a variety of sizes and hold a surprising amount of weight- up to five pounds. Forget about nails, screws and tacks, Command Metal Hooks are fast and easy to hang. Using the revolutionary Command Adhesive, Command Metal Hooks hold strongly on a variety of surfaces, including paint, wood, tile and more. Yet, they also come off cleanly - no holes, marks, sticky residue or stains - so taking down or moving your Command Metal Hooks is simple and hassle free and re-hanging your hooks is as easy as applying a Command Refill Strip, so you can use them again and again.
- • Damage-free hanging
- • Holds strongly and removes cleanly
- • Easy to apply and remove
- • Works on a variety of surfaces
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.