Command Mini Plastic Hook 1.08 in. L 6 pk
- Mfr # 17006ES
- Zoro # G600001107
Key Features
Specifications
Details
- MFR #
- 17006ES
- Zoro #
- G600001107
- UPC #
- 51131705333
- Country of Origin
- United States
- Number of Hooks
- 6
- Load Limit
- 0.49 lb
- Color
- White
Description
Command hooks are available in a wide range of designs to match your individual style and decor. They also come in a variety of sizes and hold a surprising amount of weight up to seven and a half pounds. Forget about nails, screws and tacks, Command hooks are fast and easy to hang! using the revolutionary Command adhesive, stick to many surfaces, including paint, wood, tile and more. yet, they also come off leaving no holes, marks, sticky residue or stains. rehanging them is as easy as applying a Command refill strip, so you can take down, move and reuse them again and again.
- • Damage free hanging
- • Holds strongly
- • Removes cleanly
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.