Command Stainless Steel Metal Small Hook 0.5 lb. cap. 4 pk
- Mfr # 17031SS-4ES
- Zoro # G205993951
Key Features
Specifications
Details
- MFR #
- 17031SS-4ES
- Zoro #
- G205993951
- UPC #
- -
- Country of Origin
- China
- Hook Item
- Metal Hook
- Number of Hooks
- 4
- Hook Material
- Metal
- Load Limit
- 1/2 lb
- Color
- Gray
Dimensions
- Hook Height
- 0.6 in
- Width
- 3/4 in
- Depth
- 1.2 in
Description
Command Decorative Hooks come in a variety of styles - from sophisticated to fun and playful - giving you options for every room and every person in your home. Using the revolutionary Command Adhesive, Command Decorative Hooks hold strongly on a variety of surfaces, including paint, wood, tile and more. Yet, they also come off cleanly - no holes, marks, sticky residue or stains so you can take down and move your Command hooks as often as you like. Reusing them is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again.
- • Add a little flare to your room with trendy metallic hooks
- • Great for organizing jewelry, keys, belts, small handbags and more
- • Also perfect for hanging small wall decor or for party decorations
- • Damage-free hanging
- • Easy to hang - no tools required
- • Holds strongly and removes cleanly
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.