Shop 3M
See all product information
Create Account
Command White Medium Picture Hanging Strips 12 lb 12 pk
- Mfr # 17204-12ES
- Zoro # G205993906
product price:
$
15.65
/pk of 12, $1.30/ea
Key Features
Material
Foam
Size
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17204-12ES
- Zoro #
- G205993906
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Medium
Details
- Item
- Picture Hanging Strips
- Material
- Foam
Description
Decorate how you want, when you want without damaging your walls. Command Picture Hanging Strips let you fearlessly hang pictures without nails or tools. Not just for picture frames, these wall hangers are also great for creating a gallery wall, hanging college dorm decor, wooden letters, nursery decor, acoustic foam boards, and more. These picture frame hangers click together to lock in place and keep your pictures level. When you're ready to redecorate your space, the Command Strips remove cleanly and damage free.
- • 12 Pairs of Medium, White Command Picture Hanging Strips (24 Strips total); 4 Pairs hold 12 lbs. Maximum frame size of 18 inches x 24 inches
- • Say goodbye to holes, marks, or sticky residue on your walls; Command Picture Hanging Strips by 3M are easy to use and help keep your walls looking beautiful
- • Hang picture frames, wall art, mirrors, wall clocks, signs, dry erase boards, holiday decorations, acoustic foam boards, and other home decor where you want without nails or a hammer
- • Command Strips hold strongly on a variety of indoor surfaces including painted walls, finished wood (painted or varnished shiplap, cabinets, or doors), painted concrete cinder block, laminate, glass, tile, metal, other smooth surfaces
- • Redecorate when inspiration strikes. These picture hangers leave no sticky adhesive behind. Perfect for your dorm, apartment, home, and office
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.