Foam Sheet, EPDM, Black, 12 in

  • Mfr # ZUSAESR-S-117
  • Zoro # G7819224
product price: 
$
13.65
/ea

Key Features

Color
Black
Length
12"
Width
12 in
Shape
Sheet
Firmness @ 25% Deflection (PSI)
4 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-S-117
Zoro #
G7819224
UPC #
193005464127
Country of Origin
China
Color
Black
Shape
Sheet
Firmness @ 25% Deflection (PSI)
4 psi
Density
12 lbs / cu. ft.
Tensile Strength (PSI)
60 psi
Temp. Range
-90 Degrees to 275 Degrees F
Standards
ASTM D1056 2A1, FMVSS-302
Backing Type
Plain
Cell Type - Foam
Closed Cell
Material - Foam
EPDM
Firmness
Extra Soft (0 - 4 psi)
Grade
Standard
Texture
Smooth
Shell Material
EPDM
Tensile Strength
60 psi
Cell Type
Closed Cell
Item
Foam Sheet
Maximum Temperature
275 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Number of Adhesive Sides
0
Material Skin
None
Minimum Temperature
-90 Degrees F
Firmness @ 25% Deflection
4 psi
Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
12"
Width
12 in
Thickness
3/16"
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 3/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 12 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 4 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.