3M-Commercial Tape Div 22 in. Blackout Frameless Privacy Filter for Widescreen LCD Monitor
- Mfr # PF220W1B
- Zoro # G515799502
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
18.67 in
Color
Black
Widescreen
Yes
Reversible
Yes
Height
11.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF220W1B
- Zoro #
- G515799502
- UPC #
- 50051128787149
- Country of Origin
- United States
Dimensions
- Width
- 18.67 in
- Height
- 11.68 in
- Viewing Area Dimension
- 18.67 in x 11.68 in
- Display Size Supported
- 22 in
Details
- Color
- Black
- Widescreen
- Yes
- Reversible
- Yes
- Blue Light Reduction
- Yes
- Orientation
- Landscape
- Display Type Supported
- LCD
- Screen Attachment
- Adhesive Strip, Slide Mount
- Aspect Ratio
- 16:10
- Anti-glare
- Yes
- Product Type
- Privacy Screen Filter
- Compatible Devices
- Monitor
- Features
- Privacy, Reversible Matte-to-Matte
- Film Classification
- Black
- Durability
- Scratch Resistant, Dust Resistant, Fingerprint Resistant
Description
Features -Keeps your personal or confidential information safe from prying eyes -You'll see the information on your display while people on either side only see a darkened screen -Includes your choice of two easy-to-use attachment methods -Reversible matte side reduces glare and reflections -Lightweight thin frameless design -Protects display from dirt debris and scratches -Cleans easily with a soft cloth and water -Includes a convenient storage folder that keeps your privacy filter clean while not in use on your device -Great for high traffic areas such as airports airplanes commuter trains coffee shops and other public places Specifications - Color: Black - Size: 22 in. - Filter Material: Polymer Film - Fits Device Type: LCD - Frame Type: Frameless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.