3M-Commercial Tape Div PF236W9B 23.6 in. Blackout Frameless Privacy Filter for Widescreen LCD Monito
- Mfr # PF236W9B
- Zoro # G503781502
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Screen Size
23.6 in
Width
20.54 in
Color
Black
Features
Privacy, Reversible Matte-to-Matte
Orientation
Landscape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF236W9B
- Zoro #
- G503781502
- UPC #
- 50051128797179
- Country of Origin
- China
Dimensions
- Screen Size
- 23.6 in
- Width
- 20.54 in
- Display Size Supported
- 23.6 in
- Viewing Area Dimension
- 20.54 in x 11.56 in
- Height
- 11.56 in
Details
- Color
- Black
- Features
- Privacy, Reversible Matte-to-Matte
- Orientation
- Landscape
- Aspect Ratio
- 16:9
- Device Type
- Monitors
- Screen Format
- Widescreen
- Viewing Area
- 20-9/16 in x 11-9/16 in
- Filter Type
- Frameless
- Screen Attachment
- Slide Mount, Adhesive Strip
- Blue Light Reduction
- Yes
- Display Type Supported
- LCD
- Compatible Devices
- Monitor
- Widescreen
- Yes
- Anti-glare
- Yes
- Film Classification
- Black
- Durability
- Scratch Resistant, Fingerprint Resistant, Dust Resistant
- Reversible
- Yes
- Product Type
- Privacy Screen Filter
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- 23.6 in. Blackout frameless privacy filter for widescreen lcd monitor, 16 - 9
- Size: 23.6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.