This item is Discontinued.

3M Commercial 3M & Commercial Tape Div RFD7020 Heavy Duty Fasteners; Clear - 1 in. RFD7020

3M & Commercial Tape Div RFD7020 Heavy Duty Fasteners; Clear - 1 in. (Discontinued)

  • Mfr # RFD7020
  • Zoro # G804076680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFD7020
Zoro #
G804076680
UPC #
50051141981814
Country of Origin
United States

Description

Features
  • Super duty fasteners hold up to 10 lbs.
  • Great for mounting heavy decor, tools, signage and more.
  • Locks 3 times stronger than hook and loop fasteners.
  • Works on most painted, varnished or sealed surfaces, including wood, metal, brick or concrete.
  • For indoor and outdoor use.
  • Stays attached even when wet and dirty.
  • Lasts for up to 100 closures.
  • Global Product Type - Hook & Loop Fasteners-Cut Tab
  • Hook and Loop Fastener Type - Cut Tab
  • Tape Pad Size - 1 in.
  • Color - Clear
  • Suggested Use - Mounting Heavy Decorations/Hanging Tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.