
FILTER;PRIVACY;WIDESCREEN
Mfr # PF185W9B
Zoro # G810795834
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Screen Size
18-1/2 in
Color
Black
Features
Sunlight Resistant; Durable Screen Protection; Scratch Resistant
Device Type
Monitors
Orientation
Landscape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF185W9B
Zoro #
G810795834
UPC #
51128788523
Country of Origin
United States
Dimensions
Screen Size
18-1/2 in
Details
Color
Black
Features
Sunlight Resistant; Durable Screen Protection; Scratch Resistant
Device Type
Monitors
Orientation
Landscape
Screen Format
Widescreen
Filter Type
Frameless
Aspect Ratio
16:9
Viewing Area
16-1/8 in x 9-1/16 in
Screen Attachment
Attachment Strips and Slide Mount Tabs
Description
3M Black Privacy Filters utilize ingenious microlouver technology to deliver world-class effective privacy for laptops and monitors. Side views are inblacked outin from prying eyes while your screen remains clearly visible to straight-on views. 3M Black Privacy Filters fade to black starting at the 30-degree side angle, are reversible between a glossy side and glare-reducing matte and reduce 35% of blue light transmission. Diagonal Monitor Size: 18.5in; Fits Device Type: Flat Panel Monitor; Frame Type: Frameless; Mounting: Attachment Strips; Slide-Mount Tabs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.