Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Commercial Scissors, Scotch, Multiprp, 8" 1428

Scissors, Scotch, Multiprp, 8" (Discontinued)

  • Mfr # 1428
  • Zoro # G7710442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1428
Zoro #
G7710442
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8"

Details

Color
Red, Silver
Blade Material
Stainless Steel
Handle Material
Comfort grip
Item
Multi Purpose Scissor
Features
Durable stainless steel blades resist corrosion, Comfort grip handles, For right-handed or left-handed use
Cutting Action
Left/Right
Primary Application
Ideal for fabrics, photos, cardstock and all types of paper

Description

Scissors,Scotch,Multiprp,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.