Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MRX21P3E3WS7-NA
- Zoro # G024891940
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Band Material
Stainless Steel
Environmental Listening
Yes
Connection Type
Bluetooth
Battery Chemistry
Lithium-Ion
Battery Life
70 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRX21P3E3WS7-NA
- Zoro #
- G024891940
- UPC #
- 0068060860781
- Country of Origin
- Sweden
Description
Communications Headset, Headset Style Hard Hat-Mounted, Headset Type Rigid, Noise Reduction Rating 22 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth, Wired Connection Type Not Applicable, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input Not Applicable, Compatible with Series WS ALERT X+, WS Series, Band Material Stainless Steel, Battery Chemistry Lithium-Ion, Battery Life 70 hr, Battery Type Rechargeable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.