Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT73H450A-86
- Zoro # G024152003
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Two-Way Radio Communication Type
Listen, Talk
Includes Microphone
Yes
Noise-Canceling Headset
Yes
Includes
Boom Microphone, Downlead Cable
Dielectric
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT73H450A-86
- Zoro #
- G024152003
- UPC #
- 7318640067066
- Country of Origin
- Sweden
Dimensions
- Fits Chest Size
Details
- Item
- Communications Headset
- Two-Way Radio Communication Type
- Listen, Talk
- Includes Microphone
- Yes
- Noise-Canceling Headset
- Yes
- Includes
- Boom Microphone, Downlead Cable
- Dielectric
- No
- Headset Type
- Rigid
- Environmental Listening
- No
- Power Source
- Power Cable
- Cup Color
- Black
- Noise-Canceling Microphone
- Yes
- Noise Reduction Rating
- 31 dB
- Microphone Type
- Boom
- Features
- Wired Connection Type
- Nexus TP-120
- Connection Type
- Wired
- Auxiliary Input
- Nexus TP-120
- Intrinsically Safe
- No
- Headset Style
- Over-the-Head
- Compatible with Series
- Military Intercom Systems, NATO-Wired PTT Adapters
- Compatible Series
- Military Intercom Systems, NATO-Wired PTT Adapters
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 31 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type Nexus TP-120, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input Nexus TP-120, Compatible with Series Military Intercom Systems, NATO-Wired PTT Adapters, Battery Life Not Applicable, Environmental Listening No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.