Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communications Headset

  • Mfr # MT14H418A-09 CY

  • Zoro # G522603496


product price: $606.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT14H418A-09 CY
Zoro #
G522603496
UPC #
0068060856937
Country of Origin
United States

Description

Communication Headset, Headset Style Over the Head, Headset Type Rigid, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 4-Pin, Cup Color Brown, Compatible with Series Not Applicable, Battery Life 50 hr, Features Earplug Mode, Environmental Listening, Hearing Protection, Mission Audio Profiles (MAP), Soundscaping, Tested to Military Standards (MIL-STD-801H, MIL-STD-461G), Includes User Instructions, (2) AAA Alkaline Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.