Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682ARC-47 CY
- Zoro # G624152182
product price:Â
$
1,153.99
/ea
Free Shipping & Returns
Key Features
Includes Microphone
Yes
Cup Color
Brown
Environmental Listening
Yes
Battery Life
150 hr
Microphone Type
Omni-Directional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682ARC-47 CY
- Zoro #
- G624152182
- UPC #
- 0068060858351
- Country of Origin
- United States
Dimensions
- Fits Chest Size
Details
- Item
- Communications Headset
- Includes Microphone
- Yes
- Cup Color
- Brown
- Environmental Listening
- Yes
- Battery Life
- 150 hr
- Microphone Type
- Omni-Directional
- Intrinsically Safe
- No
- Noise Reduction Rating
- 22 dB
- Wired Connection Type
- 2-Pin Proprietary Jack
- Headset Type
- Semi-Rigid
- Compatible with Series
- Military and Tactical Radios, Public Safety Radios
- Dielectric
- No
- Features
- Includes
- (2) AA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Band Color
- Brown
- Headset Style
- Behind-the-Neck
- Compatible Series
- Military and Tactical Radios, Public Safety Radios
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 22 dB, Dielectric No, Intrinsically Safe No, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Brown, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Military and Tactical Radios, Public Safety Radios, Band Color Brown, Battery Life 150 hr, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.