Communications Headset
- Mfr # MT20H682FB-09N GNS
- Zoro # G324151577
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Microphone Type
Noise-Cancelling
Button Functions
Push
Battery Chemistry
(2) AAA
Includes
(2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
Headset Type
Foldable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT20H682FB-09N GNS
- Zoro #
- G324151577
- UPC #
- 0638060433812
- Country of Origin
- United States
- Item
- Communications Headset
- Microphone Type
- Noise-Cancelling
- Button Functions
- Push
- Battery Chemistry
- (2) AAA
- Includes
- (2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Headset Type
- Foldable
- Noise-Canceling Microphone
- Yes
- Dielectric
- No
- Headset Style
- Over-the-Head
- Includes Microphone
- Yes
- Battery Life
- 50 hr
- Connection Type
- Wireless
- Cup Color
- Green
- Wired Connection Type
- 2-Pin Proprietary Jack
- Noise Reduction Rating
- 23 dB
- Intrinsically Safe
- No
- Environmental Listening
- Yes
- Two-Way Radio Communication Type
- Listen, Talk
- Band Color
- Green
Dimensions
- Battery Size
- AAA
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wireless, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Green, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Not Applicable, Band Color Green, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA, Button Functions Push, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.