Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682BB-09N CYS
- Zoro # G324152550
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Band Color
Brown
Environmental Listening
Yes
Includes Microphone
Yes
Cup Color
Brown
Connection Type
Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682BB-09N CYS
- Zoro #
- G324152550
- UPC #
- 0638060433683
- Country of Origin
- United States
Dimensions
- Battery Size
- AAA
Details
- Item
- Communications Headset
- Band Color
- Brown
- Environmental Listening
- Yes
- Includes Microphone
- Yes
- Cup Color
- Brown
- Connection Type
- Wireless
- Two-Way Radio Communication Type
- Listen, Talk
- Noise-Canceling Microphone
- Yes
- Headset Type
- Semi-Rigid
- Intrinsically Safe
- No
- Battery Chemistry
- (2) AAA
- Includes
- (2) AAA Alkaline Batteries, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Battery Life
- 50 hr
- Dielectric
- No
- Noise Reduction Rating
- 23 dB
- Wired Connection Type
- 2-Pin Proprietary Jack
- Microphone Type
- Noise-Cancelling
- Headset Style
- Behind-the-Neck
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wireless, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Brown, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible Series Not Applicable, Band Color Brown, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.